WBP2418

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WBP2418

Wiegmann Enclosures, CT Series

WBP2418

Wiegmann Enclosures, CT Series
Pressure Treated Plywood Sub Panel
MFG Item Number
WBP2418
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CT Series
Item #
WBP2418
Pressure Treated Plywood Sub Panel

CT Series Information


Specifications

Specifications
Manufacturer Part Number WBP2418
Manufacturer Wiegmann
Product Series CT
Family Series Wiegmann Enclosures, CT Series
Description Pressure Treated Plywood Sub Panel For CTSD Series
Material Wood
Composition Non-Metallic
Panel Type Back
Nominal Height 21 "
Nominal Width 15 "
Net Weight 4 lbs
Gross Weight 4 lbs