WC08C16SS
Wiegmann Enclosures, WC-CSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC08C16SS

Wiegmann Enclosures, WC-CSS Series

WC08C16SS

Wiegmann Enclosures, WC-CSS Series
N12 OPER INTERFACE CONSOLET 8X16 304SS
MFG Item Number
WC08C16SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC-CSS Series
Item #
WC08C16SS
N12 OPER INTERFACE CONSOLET 8X16 304SS

WC-CSS Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge 304 Stainless Steel
  • Smooth Brushed Finish
  • Lift‑Off Cover
WC‑CSS Consolets are designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees. Consolets can be mounted on desktops, pedestals, or other flat surfaces.

  • Grounding Provisions Provided
  • Closed Cell Neoprene Gasket
  • Continuously Welded Seams
  • Continuously Hinged Along Bottom Edge
  • Captivated Cover Screws Thread Into Sealed Walls


Specifications

Specifications
Manufacturer Part Number WC08C16SS
Manufacturer Wiegmann
Product Series WC-CSS
Family Series Wiegmann Enclosures, WC-CSS Series
Description N12 Operator Interface Consolet 8X16 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Panel Included No
Nominal Height 8 "
Nominal Width 16 "
Nominal Depth 7 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs