Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WC100 Fluke Wire Identification, MULTI COLOR WIRE CLIPS
WC100 Fluke Wire Identification, MULTI COLOR WIRE CLIPS
This item cannot be canceled or returned
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
2157607 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Wire Identification |
| Description |
MULTI COLOR WIRE CLIPS |
| Color |
Black, Blue, Brown, Gray, Green, Orange, Red, White |
| Application |
Cable & Wire Marking |
| Special Properties |
Snap-On |
| Net Weight |
0 lbs |
| Gross Weight |
14.4623 lbs |
WC100
Fluke Wire Identification