WC1224B
Wiegmann Enclosures, WC12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1224B

Wiegmann Enclosures, WC12 Series

WC1224B

Wiegmann Enclosures, WC12 Series
N12 SGL DR CONSOLE BODY 36X24X20 CS-GRY
MFG Item Number
WC1224B
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC12 Series
Item #
WC1224B
N12 SGL DR CONSOLE BODY 36X24X20 CS-GRY

WC12 Series Information

  • Bodies and Doors Fabricated from 14‑Gauge Steel
  • Closed Cell Neoprene Gasket is Provided
  • Seams are Continuously Welded and Ground Smooth
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty construction provides protection from dirt, dust, oil and water.

Specifications

Specifications
Manufacturer Part Number WC1224B
Manufacturer Wiegmann
Product Series WC12
Family Series Wiegmann Enclosures, WC12 Series
Description N12 Single Door Console Body 36X24X20 Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 36 "
Nominal Width 24 "
Nominal Depth 20 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Base Unit
Net Weight 148 lbs
Gross Weight 148 lbs