WC1224T
Wiegmann Enclosures, WC12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1224T

Wiegmann Enclosures, WC12 Series

WC1224T

Wiegmann Enclosures, WC12 Series
TOP FOR WC1224B CRBN STL-GRY
MFG Item Number
WC1224T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC12 Series
Item #
WC1224T
TOP FOR WC1224B CRBN STL-GRY

WC12 Series Information

  • Bodies and Doors Fabricated from 14‑Gauge Steel
  • Closed Cell Neoprene Gasket is Provided
  • Seams are Continuously Welded and Ground Smooth
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty construction provides protection from dirt, dust, oil and water.

Specifications

Specifications
Manufacturer Part Number WC1224T
Manufacturer Wiegmann
Product Series WC12
Family Series Wiegmann Enclosures, WC12 Series
Description Top For WC1224B Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 20 "
Nominal Width 24 "
Nominal Depth 6 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Top Unit
Net Weight 43 lbs
Gross Weight 43 lbs