WC1248BD
Wiegmann Enclosures, WC12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1248BD

Wiegmann Enclosures, WC12 Series

WC1248BD

Wiegmann Enclosures, WC12 Series
N12 DBL DR CONSOLE BODY 36X48X20 CS-GRY
MFG Item Number
WC1248BD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC12 Series
Item #
WC1248BD
N12 DBL DR CONSOLE BODY 36X48X20 CS-GRY

WC12 Series Information

  • Bodies and Doors Fabricated from 14‑Gauge Steel
  • Closed Cell Neoprene Gasket is Provided
  • Seams are Continuously Welded and Ground Smooth
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty construction provides protection from dirt, dust, oil and water.

Specifications

Specifications
Manufacturer Part Number WC1248BD
Manufacturer Wiegmann
Product Series WC12
Family Series Wiegmann Enclosures, WC12 Series
Description N12 Double Door Console Body 36X48X20 Carbon Steel - Gray
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 36 "
Nominal Width 48 "
Nominal Depth 20 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Base Unit
Net Weight 230 lbs
Gross Weight 230 lbs