Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC12B

Wiegmann Enclosures

WC12B

Wiegmann Enclosures
N12 CONSOLE BODY 36X36X20 CRBN STL-GRY
MFG Item Number
WC12B
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WC12B
N12 CONSOLE BODY 36X36X20 CRBN STL-GRY

Series Information

  • Bodies and Doors Fabricated from 14‑Gauge Steel
  • Closed Cell Neoprene Gasket is Provided
  • Seams are Continuously Welded and Ground Smooth
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty construction provides protection from dirt, dust, oil and water.

Specifications

Specifications
Manufacturer Part Number WC12B
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N12 Consolet Body 36X36X20 Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 36 "
Nominal Width 36 "
Nominal Depth 20 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Base Unit
Net Weight 184 lbs
Gross Weight 184 lbs