Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC12C16 Wiegmann Enclosures, N12 OPER INTERFACE CONSOLET 12X16 CS-GRY

MFG Item Number
WC12C16

WC12C16 Wiegmann Enclosures, N12 OPER INTERFACE CONSOLET 12X16 CS-GRY

MFG Item Number
WC12C16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WC12C16
N12 OPER INTERFACE CONSOLET 12X16 CS-GRY

Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
WC‑C Consolets are designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees. Consolets can be mounted on desktops, pedestals, or other flat surfaces.

  • Grounding Provisions Provided
  • Closed Cell Oil Resistant Neoprene Gasket
  • Captivated Cover Screws Thread Into Sealed Wells
  • Continuously Welded Seams


Specifications

Specifications
Manufacturer Part Number WC12C16
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N12 Operator Interface Consolet 12X16 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 16 "
Nominal Depth 9 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 16.31 lbs
Gross Weight 20 lbs
Alternatives
1488HJ9
1488HJ9
Hammond Manufacturing Enclosures, 1488 Series