Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, WC12 Series
WC12W
Wiegmann Enclosures, WC12 Series
WRITING DESK FOR WC12B CRBN STL-GRY
This item cannot be canceled or returned
Description
WRITING DESK FOR WC12B CRBN STL-GRY
Bodies and Doors Fabricated from 14‑Gauge Steel Closed Cell Neoprene Gasket is Provided Seams are Continuously Welded and Ground Smooth Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel and terminal straps. Heavy duty construction provides protection from dirt, dust, oil and water.
Specifications
Specifications
Manufacturer Part Number
WC12W
Manufacturer
Wiegmann
Product Series
WC12
Family Series
Wiegmann Enclosures, WC12 Series
Description
Writing Desk For WC12B Carbon Steel - Gray
Cover Design
Hinged
Latching Mechanism
3 Point Locking Handle
Panel Included
Yes
NEMA Rating
NEMA 12
Approvals
CSA, UL
Comments
Modular Unit - Writing Surface
Net Weight
15 lbs
Gross Weight
15 lbs
WC12W
Wiegmann Enclosures, WC12 Series