WC1436P3
Wiegmann Enclosures, WC14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1436P3 Wiegmann Enclosures, WC14 Series, FULL BK PANEL WC1436B 42.2X29 CS-WHT

MFG Item Number
WC1436P3

WC1436P3 Wiegmann Enclosures, WC14 Series, FULL BK PANEL WC1436B 42.2X29 CS-WHT

MFG Item Number
WC1436P3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC14 Series
Item #
WC1436P3
FULL BK PANEL WC1436B 42.2X29 CS-WHT

WC14 Series Information

  • NEMA 12 Operator Interface
  • Bodies and Doors Fabricated from 14‑Guage Stainless Steel
  • Closed Cell Neoprene Gasket Provided
The WC14 Series is designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing‑out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.

Specifications

Specifications
Manufacturer Part Number WC1436P3
Manufacturer Wiegmann
Product Series WC14
Family Series Wiegmann Enclosures, WC14 Series
Description Full Back Panel WC1436B 42.2X29 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Swing
Nominal Height 42 "
Nominal Width 29 "
Net Weight 44 lbs
Gross Weight 40 lbs