WC1436T
Wiegmann Enclosures, WC14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1436T

Wiegmann Enclosures, WC14 Series

WC1436T

Wiegmann Enclosures, WC14 Series
TOP FOR WC1436B CRBN STL-GRY
MFG Item Number
WC1436T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC14 Series
Item #
WC1436T
TOP FOR WC1436B CRBN STL-GRY

WC14 Series Information

  • NEMA 12 Operator Interface
  • Bodies and Doors Fabricated from 14‑Guage Stainless Steel
  • Closed Cell Neoprene Gasket Provided
The WC14 Series is designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing‑out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.

Specifications

Specifications
Manufacturer Part Number WC1436T
Manufacturer Wiegmann
Product Series WC14
Family Series Wiegmann Enclosures, WC14 Series
Description Top For WC1436B Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 16 "
Nominal Width 36 "
Nominal Depth 12 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Top Unit
Net Weight 62 lbs
Gross Weight 62 lbs