WC1460BD
Wiegmann Enclosures, WC14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1460BD

Wiegmann Enclosures, WC14 Series

WC1460BD

Wiegmann Enclosures, WC14 Series
N12 DBL DR CONSOLE BODY 50X60X23 CS-GRY
MFG Item Number
WC1460BD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC14 Series
Item #
WC1460BD
N12 DBL DR CONSOLE BODY 50X60X23 CS-GRY

WC14 Series Information

  • NEMA 12 Operator Interface
  • Bodies and Doors Fabricated from 14‑Guage Stainless Steel
  • Closed Cell Neoprene Gasket Provided
The WC14 Series is designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing‑out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.

Specifications

Specifications
Manufacturer Part Number WC1460BD
Manufacturer Wiegmann
Product Series WC14
Family Series Wiegmann Enclosures, WC14 Series
Description N12 Double Door Console Body 50X60X23 Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 50 "
Nominal Width 60 "
Nominal Depth 23 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Base Unit
Net Weight 311 lbs
Gross Weight 311 lbs