Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC14B

Wiegmann Enclosures

WC14B

Wiegmann Enclosures
N12 SGL DR CONSOLE BODY 50X24X23 CS-GRY
MFG Item Number
WC14B
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WC14B
N12 SGL DR CONSOLE BODY 50X24X23 CS-GRY

Series Information

  • NEMA 12 Operator Interface
  • Bodies and Doors Fabricated from 14‑Guage Stainless Steel
  • Closed Cell Neoprene Gasket Provided
The WC14 Series is designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing‑out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.

Specifications

Specifications
Manufacturer Part Number WC14B
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N12 Single Door Console Body 50X24X23 Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 50 "
Nominal Width 24 "
Nominal Depth 23 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Base Unit
Net Weight 181 lbs
Gross Weight 181 lbs