WC1503X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC1503X2

HellermannTyton Labels

WC1503X2

HellermannTyton Labels
CUSTOM FIBER OPTIC TAG 25/PK
MFG Item Number
WC1503X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Series
Item #
WC1503X2
CUSTOM FIBER OPTIC TAG 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number WC1503X2
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description CUSTOM FIBER OPTIC TAG 25/PK
Material Type Polyvinylchloride
Background Color Silver
Label Height 1 "
Label Width 4 "
Language English
Legend Caution
Net Weight 0 lbs
Gross Weight 0 lbs