Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
WC167K01
Acme Electric Transformers
TFMR 1PH 167KVA 2400-120/240
This item cannot be canceled or returned
Description
TFMR 1PH 167KVA 2400-120/240
Specifications
Specifications
| Manufacturer Part Number |
WC167K01 |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Medium Voltage Transformer - Single Phase, 2400 - 120/240V, 167kVA |
| Phase |
1 |
| Type |
Dry Sealed |
| VA Rating |
167,000 VA |
| Primary Voltage |
2,400 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WC167K01
Acme Electric Transformers