WC16C16
Wiegmann Enclosures, WC-C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WC16C16 Wiegmann Enclosures, WC-C Series, N12 OPER INTERFACE CONSOLET 16X16 CS-GRY
MFG Item Number
WC16C16

WC16C16 Wiegmann Enclosures, WC-C Series, N12 OPER INTERFACE CONSOLET 16X16 CS-GRY

MFG Item Number
WC16C16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC-C Series
Item #
WC16C16
N12 OPER INTERFACE CONSOLET 16X16 CS-GRY

WC-C Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
WC‑C Consolets are designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees. Consolets can be mounted on desktops, pedestals, or other flat surfaces.

  • Grounding Provisions Provided
  • Closed Cell Oil Resistant Neoprene Gasket
  • Captivated Cover Screws Thread Into Sealed Wells
  • Continuously Welded Seams


Specifications

Specifications
Manufacturer Part Number WC16C16
Manufacturer Wiegmann
Product Series WC-C
Family Series Wiegmann Enclosures, WC-C Series
Description N12 Operator Interface Consolet 16X16 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Panel Included No
Nominal Height 16 "
Nominal Width 16 "
Nominal Depth 11 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 25 lbs
Gross Weight 25 lbs
Alternatives
1488JJ11
1488JJ11
Hammond Manufacturing Enclosures, 1488 Series