Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Wire Identification
WCBL67-99S
EZ Code, a T & B Brand Wire Identification
EZ WCBL6799S WMC-Q25-VNYL CLOTH-1-1
MFG Item Number
WCBL67-99S
This item cannot be canceled or returned
Description
Wire Identification, Series
EZ WCBL6799S WMC-Q25-VNYL CLOTH-1-1
Specifications
Specifications
| Manufacturer Part Number |
WCBL67-99S |
| Manufacturer |
EZ Code, a T & B Brand |
| Family Series |
EZ Code, a T & B Brand Wire Identification |
| Description |
EZ WCBL6799S WMC-Q25-VNYL CLOTH-1-1 |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
Blue |
| Legend |
667-99 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
WCBL67-99S
EZ Code, a T & B Brand Wire Identification