WCF Series Information
| Manufacturer Part Number | WCF100RN |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | WCF |
| Family Series | Eaton's Bussmann series Fuses, WCF Series |
| Description | Eaton Bussmann series WCF fuse, Finger safe, non-indicating, Transformer protection, Pitch and speed control, turbine HVAC and lighting, 100 A, Dual, Class CF, Non-indicating, CUBEFuse, Glass filled PES |
| Fuse Type | Cube Fuse Type |
| Current Rating | 100 A |
| AC Voltage | 690 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 30 kA @ 690 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | CE, CSA, UL |
| Net Weight | 1.74 lbs |
| Gross Weight | 1.74 lbs |