Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Power Distribution Blocks
WCL011
Littelfuse Power Distribution Blocks
SPLICER BLOCK WIRE TERMINAL
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
SPLICER BLOCK WIRE TERMINAL
Specifications
Specifications
| Manufacturer Part Number |
WCL011 |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Power Distribution Blocks |
| Description |
SPLICER BLOCK WIRE TERMINAL |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
14-2/0 AWG |
| Output Wire Range |
14-4 AWG |
| Cover Included |
No |
| Approvals |
cULus |
| Comments |
Aluminum 135 A, Copper 175 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WCL011
Littelfuse Power Distribution Blocks