WCR350GNM
Appleton Electrical Box Covers, NM Weatherproof Covers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WCR350GNM Appleton Electrical Box Covers, NM Weatherproof Covers Series, 1/2 3HL RND LAMP HLDR CVR GREY

MFG Item Number
WCR350GNM

WCR350GNM Appleton Electrical Box Covers, NM Weatherproof Covers Series, 1/2 3HL RND LAMP HLDR CVR GREY

MFG Item Number
WCR350GNM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Electrical Box Covers, NM Weatherproof Covers Series
Item #
WCR350GNM
1/2 3HL RND LAMP HLDR CVR GREY

NM Weatherproof Covers Series Information

  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
  • Lockable covers
  • Mounting hardware and gasket provided with each cover
Appleton and O‑Z/Gedney marine rated single and two gang weatherproof boxes are ideal for use in highly corrosive areas, beaches, docks, pools, or other wet location areas. They are used as junction or device boxes for switches, receptacles, GFCIs, etc. Lampholders are for use in exterior and interior applications. The PVC/polycarbonate construction prevents entry of dirt, dust and moisture. They are resistant to impact, heat or low temperature distortion, and mold. Continuous box and cover compression ensure complete sealing at gasket interface.

Specifications

Specifications
Manufacturer Part Number WCR350GNM
Manufacturer Appleton
Product Series NM Weatherproof Covers
Family Series Appleton Electrical Box Covers, NM Weatherproof Covers Series
Description 1/2 3HL RND LAMP HLDR CVR GREY
Composition Non-Metallic
Material Polycarbonate
Cover Type Lampholder - Round
Cover Design Raised
Color Gray
Gasket Included Yes
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs