Series Information
| Manufacturer Part Number | 200779-0003 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | PosiTrack System (WCS), 200779-0003 |
| Type | Optical Distance Sensor |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Reverse Polarity Protection | No |
| Short Circuit Protection | No |
| Interface Type | RS 485 |
| Connection Type | 5 Pin M12 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP54 |
| Operating Temperature | 32-140 °F |
| Approvals | CE |
| Net Weight | 1.1023 lbs |
| Gross Weight | 1.1023 lbs |