WCT115
Appleton Electrical Box Covers, Weatherproof Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WCT115 Appleton Electrical Box Covers, Weatherproof Cover Series, 1 GANG TOGGLE SW CVR 15A SW

MFG Item Number
WCT115

WCT115 Appleton Electrical Box Covers, Weatherproof Cover Series, 1 GANG TOGGLE SW CVR 15A SW

MFG Item Number
WCT115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 18

Description

Electrical Box Covers, Weatherproof Cover Series
Item #
WCT115
1 GANG TOGGLE SW CVR 15A SW

Weatherproof Cover Series Information

  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
  • Lockable covers and covers with integral devices are offered
  • Mounting hardware and gasket provided with each cover
  • Locking swivel knuckle on lampholders permits positive lamp positioning and accurate directional aiming
Appleton and O‑Z/Gedney one and two gang metallic weatherproof outlet boxes, extension and covers are designed for branch circuit wiring in wet, damp or dry locations. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. The continuous, seamless diecast construction prevents entry of dirt, dust and moisture. A polyester powder coating provides weatherproof durability. Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry.

Specifications

Specifications
Manufacturer Part Number WCT115
Manufacturer Appleton
Product Series Weatherproof Cover
Family Series Appleton Electrical Box Covers, Weatherproof Cover Series
Description 1 GANG TOGGLE SW CVR 15A SW
Composition Metallic
Number of Gangs 1
Cover Type Switch - Toggle
Cover Design Raised
Color Gray
Gasket Included Yes
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs