WCT1WNM
Appleton Electrical Box Covers, NM Weatherproof Covers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WCT1WNM Appleton Electrical Box Covers, NM Weatherproof Covers Series, 1G TOGGLE COVER WHITE PVC

MFG Item Number
WCT1WNM

WCT1WNM Appleton Electrical Box Covers, NM Weatherproof Covers Series, 1G TOGGLE COVER WHITE PVC

MFG Item Number
WCT1WNM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Electrical Box Covers, NM Weatherproof Covers Series
Item #
WCT1WNM
1G TOGGLE COVER WHITE PVC

NM Weatherproof Covers Series Information

  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
  • Lockable covers
  • Mounting hardware and gasket provided with each cover
Appleton and O‑Z/Gedney marine rated single and two gang weatherproof boxes are ideal for use in highly corrosive areas, beaches, docks, pools, or other wet location areas. They are used as junction or device boxes for switches, receptacles, GFCIs, etc. Lampholders are for use in exterior and interior applications. The PVC/polycarbonate construction prevents entry of dirt, dust and moisture. They are resistant to impact, heat or low temperature distortion, and mold. Continuous box and cover compression ensure complete sealing at gasket interface.

Specifications

Specifications
Manufacturer Part Number WCT1WNM
Manufacturer Appleton
Product Series NM Weatherproof Covers
Family Series Appleton Electrical Box Covers, NM Weatherproof Covers Series
Description 1G TOGGLE COVER WHITE PVC
Composition Non-Metallic
Material PVC
Number of Gangs 1
Cover Type Switch - Toggle
Cover Design Raised
Color White
Gasket Included Yes
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs