WCT303012
Wiegmann Enclosures, WCT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WCT303012 Wiegmann Enclosures, WCT Series, N3R 1 DR TRANSFORMER SC 30X30X12 CS -GRY
MFG Item Number
WCT303012

WCT303012 Wiegmann Enclosures, WCT Series, N3R 1 DR TRANSFORMER SC 30X30X12 CS -GRY

MFG Item Number
WCT303012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WCT Series
Item #
WCT303012
N3R 1 DR TRANSFORMER SC 30X30X12 CS -GRY

WCT Series Information

  • Nema Types 1 and 3R
  • UL E23553; CSA LL66078
  • Fabricated From Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
WCT Series enclosures are designed for use as transformer housings, junction boxes, and service boxes.

  • Drip Shield Top and Smooth Seamless Sides and Front
  • Mounting Holes on Back
  • Grounding Provisions Provided
  • Door Handles Provided


Specifications

Specifications
Manufacturer Part Number WCT303012
Manufacturer Wiegmann
Product Series WCT
Family Series Wiegmann Enclosures, WCT Series
Description N3R Single Door Transformer Screw-Cover 30X30X12 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 3R
Nominal Height 30 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 108 lbs
Gross Weight 108 lbs