Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, WCT Series
WCT363612
Wiegmann Enclosures, WCT Series
N3R 1 DR TRANSFORMER SC 36X36X12 CS -GRY
MFG Item Number
WCT363612
This item cannot be canceled or returned
Description
N3R 1 DR TRANSFORMER SC 36X36X12 CS -GRY
- Nema Types 1 and 3R
- UL E23553; CSA LL66078
- Fabricated From Steel
- Gray Polyester Powder Finish
- Lift‑Off Cover
WCT Series enclosures are designed for use as transformer housings, junction boxes, and service boxes.
- Drip Shield Top and Smooth Seamless Sides and Front
- Mounting Holes on Back
- Grounding Provisions Provided
- Door Handles Provided
Specifications
Specifications
| Manufacturer Part Number |
WCT363612 |
| Manufacturer |
Wiegmann |
| Product Series |
WCT |
| Family Series |
Wiegmann Enclosures, WCT Series |
| Description |
N3R Single Door Transformer Screw-Cover 36X36X12 Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Hasp with Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 3R |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
165 lbs |
| Gross Weight |
165 lbs |
WCT363612
Wiegmann Enclosures, WCT Series