Series Information
| Manufacturer Part Number | WD2P2A14 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 1800 RPM, 145T |
| Type | Special Application Washdown |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 3.0 A, 6.2-6.0 A |
| Composition | Rolled Steel |
| Overload Protection | None |
| Net Weight | 26 lbs |
| Gross Weight | 26 lbs |