WD2S3034F
Appleton Disconnect Switches, WD2S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WD2S3034F Appleton Disconnect Switches, WD2S Series, DISCONNECT SWITCH. DIV.2 30A

MFG Item Number
WD2S3034F

WD2S3034F Appleton Disconnect Switches, WD2S Series, DISCONNECT SWITCH. DIV.2 30A

MFG Item Number
WD2S3034F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, WD2S Series
Item #
WD2S3034F
DISCONNECT SWITCH. DIV.2 30A

WD2S Series Information

Appleton WD2S Series disconnect switches are factory sealed for ease of installation, no external seals are required. They provide safe circuit disconnect or motor control in hazardous areas. These switches are available in 30, 60, 100 or 200 Amp models, both non‑fused and fused (fuses are not included).

Specifications

Specifications
Manufacturer Part Number WD2S3034F
Manufacturer Appleton
Product Series WD2S
Family Series Appleton Disconnect Switches, WD2S Series
Description Load Disconnect Switch, Constructional Feature Explosionproof, Voltage Rating 600 VAC, Current Rating 30 Ampere, Fuse Provision Fusible, Enclosure Class I Div 2 Group B C D, Class II Div 1 and 2 Group F G, Class III, NEMA 3/3R/4/4X/12, Enclosure Material
Poles 3
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 5
Current Rating 30 A
AC Voltage 600 VAC
Operator Type External Handle
Mounting Wall
Fusible Yes
Enclosure Composition Metallic
Approvals CSA, UL
Comments Fuses not Included
Net Weight 0 lbs
Gross Weight 42.5 lbs