Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WD3-BP-D1-A Dwyer Instruments HVAC Sensors, WD3 Series, Battery Powered Water Leak Detector
MFG Item Number
WD3-BP-D1-A
WD3-BP-D1-A Dwyer Instruments HVAC Sensors, WD3 Series, Battery Powered Water Leak Detector
MFG Item Number
WD3-BP-D1-A
This item cannot be canceled or returned
Description
Battery Powered Water Leak Detector
The Series WD3 Water Leak Detectors protect equipment from water damage by detecting the presence of water. Featuring Audible and visual alerts, adjustable sensing heights, and adjustable mounting bracket. Model WD3‑BP‑D1‑A is battery powered, all others require AC or DC supply voltages.
22 AWG Electrical Connection SPST or DPDT Output
Specifications
Specifications
Manufacturer Part Number
WD3-BP-D1-A
Manufacturer
Dwyer Instruments
Product Series
WD3
Family Series
Dwyer Instruments HVAC Sensors, WD3 Series
Description
Battery Powered Water Leak Detector With SPST No.
Type
Remote Probe
Current Rating
250 mA max @ 24 VDC
Operating Temperature
32-122 °F
Length
4.9 '
Alarm Contact Count
1
Status Indicator
Yes
Mounting
Adhesive Strip, Bracket
Approvals
CE
Comments
Battery Powered
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
WD3-BP-D1-A
Dwyer Instruments HVAC Sensors, WD3 Series