Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WD3056BK Eaton Electrical Box Covers, Portable Outlet Cover Plate Series, Decorator Style Cover w/Flip Lid
WD3056BK Eaton Electrical Box Covers, Portable Outlet Cover Plate Series, Decorator Style Cover w/Flip Lid
This item cannot be canceled or returned
Description
Electrical Box Covers, Portable Outlet Cover Plate Series
Decorator Style Cover w/Flip Lid
Portable Outlet Cover Plate Series Information
Specifications
Specifications
| Manufacturer Part Number |
WD3056BK |
| Manufacturer |
Eaton |
| Product Series |
Portable Outlet Cover Plate |
| Family Series |
Eaton Electrical Box Covers, Portable Outlet Cover Plate Series |
| Description |
Eaton non-metallic portable outlet box, Black, Decorator with flip lid, Alcryn and Valox |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Switch - Rocker |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
UL |
| Comments |
Use with WD Series Portable Outlet Boxes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WD3056BK
Eaton Electrical Box Covers, Portable Outlet Cover Plate Series