Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WD3059BK-LLN Eaton Electrical Boxes, Portable Outlet Kits Series, Assy,1.56 Dia Coveramp;Std Depth POB BK
MFG Item Number
WD3059BK-LLN
WD3059BK-LLN Eaton Electrical Boxes, Portable Outlet Kits Series, Assy,1.56 Dia Coveramp;Std Depth POB BK
MFG Item Number
WD3059BK-LLN
This item cannot be canceled or returned
Description
Electrical Boxes, Portable Outlet Kits Series
Assy,1.56 Dia Coveramp;Std Depth POB BK
Portable Outlet Kits Series Information
- Industrial Grade Portable GFCIs
- 15A, 120 VAC
- 2‑Pole, 3‑Wire Grounding
Specifications
Specifications
| Manufacturer Part Number |
WD3059BK-LLN |
| Manufacturer |
Eaton |
| Product Series |
Portable Outlet Kits |
| Family Series |
Eaton Electrical Boxes, Portable Outlet Kits Series |
| Description |
Eaton non-metallic portable outlet box, Standard depth, Black, Single receptacle, Alcryn and Valox, 1.56 in diameter opening, -32176; to 176176;F |
| Box Type |
Pendant |
| Number of Gangs |
1 |
| Clamp Type |
None |
| Cover Included |
Yes |
| Cover Type |
Single Receptacle 1.56 " |
| Grounding |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WD3059BK-LLN
Eaton Electrical Boxes, Portable Outlet Kits Series