WD3090FBK-SSN
Eaton Electrical Boxes, Portable Outlet Kits Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WD3090FBK-SSN Eaton Electrical Boxes, Portable Outlet Kits Series, Assy,1.39 Dia Coveramp;Feed Thru POB BK

MFG Item Number
WD3090FBK-SSN

WD3090FBK-SSN Eaton Electrical Boxes, Portable Outlet Kits Series, Assy,1.39 Dia Coveramp;Feed Thru POB BK

MFG Item Number
WD3090FBK-SSN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Portable Outlet Kits Series
Item #
WD3090FBK-SSN
Assy,1.39 Dia Coveramp;Feed Thru POB BK

Portable Outlet Kits Series Information

  • Industrial Grade Portable GFCIs
  • 15A, 120 VAC
  • 2‑Pole, 3‑Wire Grounding

Specifications

Specifications
Manufacturer Part Number WD3090FBK-SSN
Manufacturer Eaton
Product Series Portable Outlet Kits
Family Series Eaton Electrical Boxes, Portable Outlet Kits Series
Description Eaton non-metallic portable outlet box, Extra depth feed through, Black, Single receptacle, Alcryn and Valox, 1.39 in diameter opening, -32176; to 176176;F
Box Type Feed Thru Extra Deep
Number of Gangs 1
Clamp Type None
Cover Included Yes
Cover Type Single Receptacle 1.39 "
Grounding No
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs