Series Information
| Manufacturer Part Number | WD34S3AC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1200 RPM, 56C |
| Type | Special Application Washdown |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face Footed |
| Current Rating | 3.2 A |
| Composition | Rolled Steel |
| Overload Protection | None |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |