Series Information
| Manufacturer Part Number | WD7E2DC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor |
| Type | Painted Washdown |
| Horsepower | 7-1/2 hp |
| Speed | 1,800 RPM |
| NEMA Frame | 213TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed |
| Mounting | C-Face Footed |
| Service Factor | 1.15 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |