Series Information
| Manufacturer Part Number | WDM3538 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .5HP, 1775RPM, 3PH, 60HZ, 56, 3514M |
| Type | Washdown |
| Horsepower | 1/2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 1.6 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 33 lbs |
| Gross Weight | 27 lbs |