Series Information
| Manufacturer Part Number | WDS10P1AC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 10 HP, 3600 RPM, 215TC |
| Type | Special Application Washdown |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 3,515 RPM |
| RPM | 3,515 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 26.1-23.1 A, 11.6 A |
| Composition | Rolled Steel |
| Net Weight | 145 lbs |
| Gross Weight | 145 lbs |