Series Information
| Manufacturer Part Number | WDS3P1ACR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3 HP, 3600 RPM, 145TC |
| Type | Special Application Washdown |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footless |
| Current Rating | 3.6 A, 8.1-7.2 A |
| Composition | Rolled Steel |
| Net Weight | 55 lbs |
| Gross Weight | 55 lbs |