Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WE-302-RYG Patlite Visual Signaling Devices, Continuous light, wall mount,
MFG Item Number
WE-302-RYG
WE-302-RYG Patlite Visual Signaling Devices, Continuous light, wall mount,
MFG Item Number
WE-302-RYG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Continuous light, wall mount,
Specifications
Specifications
| Manufacturer Part Number |
WE-302-RYG |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Continuous light, wall mount, chrome body. Red, Amber, Green LED |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
2 Tones |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Surface |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0.905 lbs |
| Gross Weight |
0.905 lbs |
WE-302-RYG
Patlite Visual Signaling Devices