WE-4-18-3/10-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WE-4-18-3/10-L Thomas & Betts Cable Ties, CABLE TIE 18LB 4 ORANGE/WHITE STRI

MFG Item Number
WE-4-18-3/10-L

WE-4-18-3/10-L Thomas & Betts Cable Ties, CABLE TIE 18LB 4 ORANGE/WHITE STRI

MFG Item Number
WE-4-18-3/10-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
WE-4-18-3/10-L
CABLE TIE 18LB 4 ORANGE/WHITE STRI

Series Information

Specifications

Specifications
Manufacturer Part Number WE-4-18-3/10-L
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 18LB 4 ORANGE/WHITE STRI
Length 3.94 "
Nominal Length 4 "
Thickness 0.045 "
Tensile Strength (lb) 18 lbs
Type Miniature
Width 0.09 "
Material Nylon
Environment Indoor
Color Orange, White
Net Weight 0.001 lbs
Gross Weight 0.001 lbs