WE02-EHD00
Dwyer Instruments Valves - Hydraulic & Pneumatic, WE02 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WE02-EHD00

Dwyer Instruments Valves - Hydraulic & Pneumatic, WE02 Series

WE02-EHD00

Dwyer Instruments Valves - Hydraulic & Pneumatic, WE02 Series
3-Piece NPT SS Ball Valve,
MFG Item Number
WE02-EHD00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, WE02 Series
Item #
WE02-EHD00
3-Piece NPT SS Ball Valve,

WE02 Series Information

Specifications

Specifications
Manufacturer Part Number WE02-EHD00
Manufacturer Dwyer Instruments
Product Series WE02
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, WE02 Series
Description 3-Piece NPT SS Ball Valve, WE02-EHD00, 1 In Hand Operated Valve
Material Stainless Steel 316
Valve Type Female Ends
Connection 1 "
Connection Type NPT
Gasket Material Flouoelastomer
Seat Material PTFE
Operation Type Red Rubber Handle
Net Weight 2.465 lbs
Gross Weight 2.81 lbs