WE77/EX-2115V
Pepperl Fuchs Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WE77/EX-2115V

Pepperl Fuchs Programmable Logic Controllers

WE77/EX-2115V

Pepperl Fuchs Programmable Logic Controllers
Switch Amplifier, 2-channel, 115 V
Item Number
WE77/EX-2115V
MFG Item Number
129200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
WE77/EX-2115V
Switch Amplifier, 2-channel, 115 V

Series Information

Specifications

Specifications
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Programmable Logic Controllers
Manufacturer Part Number 129200
Description Switch Amplifier, 2-channel, 115 V AC supply voltage
Accessory Type Amplifier Module
Approvals CE, cULus
Net Weight 0.805 lbs
Gross Weight 0.87 lbs