Series Information
| Manufacturer Part Number | 64435 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | WEEE Labels, 0.5 H x 0.4 W, Roll of 5000 Labels, Black on White |
| Application | Facility Identification, Safety & Compliance |
| Material Type | Polyester |
| Finish | Satin |
| Text Color | Black |
| Background Color | White |
| Special Environment Type | Outdoor Use |
| Label Height | 0.5 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0231 lbs |