Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | WEP-302-RYG |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | Continuous light, wall mount, beige body. Red, Amber, Green LED |
| Number of Tiers | 3 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Function | Flashing |
| Lamp Type | LED |
| Audible Alarm | 2 Tones |
| Stack Configuration | Green, Amber, Red |
| Mounting | Surface |
| Protection Rating | IP65 |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0.565 lbs |
| Gross Weight | 0.88 lbs |