Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
WER-8
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WER-8 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type WER telecommunication fuse, 32 Vdc, 8 A, Non Indicating, Flat |
| Fuse Type |
Plug |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
WER-8
Eaton's Bussmann series Fuses