Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Labels
WES-12112
EZ Code, a T & B Brand Labels
EZ WES12112 DOT PTR LBL 1/2X1-1/2
MFG Item Number
WES-12112
This item cannot be canceled or returned
Description
EZ WES12112 DOT PTR LBL 1/2X1-1/2
Specifications
Specifications
| Manufacturer Part Number |
WES-12112 |
| Manufacturer |
EZ Code, a T & B Brand |
| Family Series |
EZ Code, a T & B Brand Labels |
| Description |
EZ WES12112 DOT PTR LBL 1/2X1-1/2 |
| Material Type |
Polyester |
| Background Color |
White |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
WES-12112
EZ Code, a T & B Brand Labels