Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Temprel Inc Thermocouples
WF125SS
Temprel Inc Thermocouples
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WF125SS |
| Manufacturer |
Temprel Inc |
| Family Series |
Temprel Inc Thermocouples |
| Description |
Fitting |
| Type |
Weld Compression Fitting |
| Connection Type |
Direct Weld |
| Connection |
1/8 " |
| Compression Size |
1/8 " |
| Material |
316 Stainless Steel |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
WF125SS
Temprel Inc Thermocouples