WF20016301.16
Grove Gear Gearboxes, FHMQ-HL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WF20016301.16 Grove Gear Gearboxes, FHMQ-HL Series, Right Angle Worm Gearbox, 26:1

MFG Item Number
FHMQ520-26-HL-56-16

WF20016301.16 Grove Gear Gearboxes, FHMQ-HL Series, Right Angle Worm Gearbox, 26:1

MFG Item Number
FHMQ520-26-HL-56-16
Item Number
WF20016301.16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, FHMQ-HL Series
Item #
WF20016301.16
Right Angle Worm Gearbox, 26:1

FHMQ-HL Series Information

Specifications

Specifications
Manufacturer Part Number FHMQ520-26-HL-56-16
Manufacturer Grove Gear
Product Series FHMQ-HL
Family Series Grove Gear Gearboxes, FHMQ-HL Series
Description Right Angle Worm Gearbox, 26:1 Ratio, 67 RPM, 1.97 Inch CD, (H) Hollow Output Shaft
Output Speed 67 RPM
Gearbox Type Worm
Ratio 26:1
Nominal Torque 577 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 1.97 "
Material Aluminum
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No FHMQ520-26-HL-56-16
Net Weight 8 lbs
Gross Weight 8 lbs