WFC1075G
Appleton Light Fixtures, Weatherproof Incandescent Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WFC1075G

Appleton Light Fixtures, Weatherproof Incandescent Series

WFC1075G

Appleton Light Fixtures, Weatherproof Incandescent Series
CEIL FIXT 100W/3/4 HUB W/GUARD
MFG Item Number
WFC1075G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Weatherproof Incandescent Series
Item #
WFC1075G
CEIL FIXT 100W/3/4 HUB W/GUARD

Weatherproof Incandescent Series Information

  • Factory assembled with guard
  • 120 volt rated
  • Ground screw, closure plugs and mounting lugs included
  • Use with 125 C (257 F) supply wire
  • Use with medium base incandescent lamps
  • Gray color
Appleton and O‑Z/Gedney metallic weatherproof incandescent fixtures are designed for use in wet, damp or dry locations. They are factory assembled and fully gasketed to ensure fast and easy installation. The continuous, seamless diecast construction prevents entry of dirt, dust and moisture. A polyester powder coating provides weatherproof durability. Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry.

Specifications

Specifications
Manufacturer Part Number WFC1075G
Manufacturer Appleton
Product Series Weatherproof Incandescent
Family Series Appleton Light Fixtures, Weatherproof Incandescent Series
Description CEIL FIXT 100W/3/4 HUB W/GUARD
Lamp Included No
Voltage 120 VAC
Style Globe
Lens Material Glass
Lamp Type Incandescent
Power 100 W
Hub Size 3/4 "
Mounting Ceiling
Guarded Yes
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC
Comments Weatherproof
Net Weight 0 lbs
Gross Weight 0 lbs