WFH160L250JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WFH160L250JE Ohmite Resistors, WFH Series, RESISTOR, 250 OHM, HEAT SINKABLE,

MFG Item Number
WFH160L250JE

WFH160L250JE Ohmite Resistors, WFH Series, RESISTOR, 250 OHM, HEAT SINKABLE,

MFG Item Number
WFH160L250JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, WFH Series
Item #
WFH160L250JE
RESISTOR, 250 OHM, HEAT SINKABLE,

WFH Series Information


Specifications

Specifications
Manufacturer Part Number WFH160L250JE
Manufacturer Ohmite
Product Series WFH
Family Series Ohmite Resistors, WFH Series
Description RESISTOR, 250 OHM, HEAT SINKABLE, RoHS COMPLIANT
Resistance 250 Ohm
Adjustable No
Non-Inductive No
Wattage 160 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Radial Lugs
Max Voltage 1,200 VAC
Dielectric Voltage 2,500 V
Tolerance % 5 %
Mounting Panel
Net Weight 0 lbs
Gross Weight 0 lbs