WFH90L2K7JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WFH90L2K7JE Ohmite Resistors, WFH Series, RESISTOR, AL HOUSED 90W 2K7 OHMS 5pct.

MFG Item Number
WFH90L2K7JE

WFH90L2K7JE Ohmite Resistors, WFH Series, RESISTOR, AL HOUSED 90W 2K7 OHMS 5pct.

MFG Item Number
WFH90L2K7JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, WFH Series
Item #
WFH90L2K7JE
RESISTOR, AL HOUSED 90W 2K7 OHMS 5pct.

WFH Series Information


Specifications

Specifications
Manufacturer Part Number WFH90L2K7JE
Manufacturer Ohmite
Product Series WFH
Family Series Ohmite Resistors, WFH Series
Description RESISTOR, AL HOUSED 90W 2K7 OHMS 5pct.
Resistance 2,700 Ohm
Adjustable No
Non-Inductive No
Wattage 90 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Radial Lugs
Max Voltage 1,200 VAC
Dielectric Voltage 2,500 V
Tolerance % 5 %
Mounting Panel
Net Weight 0 lbs
Gross Weight 0 lbs