EuroFast Series Information
| Manufacturer Part Number | U2-25113 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Receptacle |
| Receptacle Description | Back-Mount PCB Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Pins |
| Receptacle Gender | Female |
| Angle | Right Angle |
| Number of Pins | 12 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Mounting Threads | PG9 |
| Protection Rating | IP68 |
| Number of Wires | 0 |
| Max Voltage | 60 VAC, 75 VDC |
| Current Rating | 2 A |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |